Beli Thermohygrometer Analog di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
- SK SATO Digital Thermo-HygrometerDeskripsi:-Equipped with an auto power off function.-Drip proof type.atribut:
- Humidity Min Display: 0.1%RH
- Measurement Humidity Range: 5 to 95 (%RH)
- Measuring Temperature Range: -10 to 50 (degree C)
- Power Supply: Lithium Coin Cell Battery (CR2032) x 1 (Included)
- Temperature Min Display: 0.1degree C
- W x D x H: 167x15x33mm
- KRISBOW ThermohygrometerDeskripsi:This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator functionatribut:
- Air Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 0 to 99
- Humidity Accuracy (%RH): ± 4
- Power Supply (V): AAA batteries 2x1.5
- Dimensions (mm): 105x100x25
- Air Temperature Accuracy (°C/°F): ±1
- Resolution (N): 0.1
- Citizen Thermohygrometer (Alat Ukur Suhu & Kelembaban)Deskripsi:-Equipped with an environmental guidance display function that helps in creating comfortable environment.-Automatically lights up when the surrounding gets dark(with ON/OFF switch)
- Cole Parmer Thermohygrometer with Digital Thermometer (Alat Ukur Suhu Kelembapan)Deskripsi:Easily mount this thermohygrometer in your office, laboratory, greenhouse, or food storage environments. This thermohygrometer remains accurate and stable without maintenance or adjustments. Case is constructed of corrosion-resistant ABS plastic. What's included: battery, mounting bracket, and screws.atribut:
- Minimum RH Range (%): 20
- Maximum RH Range (%): 100
- RH Resolution (%): 2
- Minimum Temperature (°F): None
- Minimum Temperature (°C): -18
- Accuracy (% R.H.): ±4
- Battery (V): 1.5 Battery (1)
- Depth (inch): 1
- Diameter (inch): 5
- Display Type: 3.5-digit LCD, 0.5\" H (temperature); analog (humidity)
- Maximum Temperature (°C): 72
- Maximum Temperature (°F): 160
- Mounting Type: Wall
- Response Time (minute): 1
- Temperature Accuracy (°F): ±1.8 (±1.0°C)
- Temperature Resolution (degree): 0.1
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.
- TFA Digital Thermo-HygrometerDeskripsi:- With max-min-function, - Large Display, - Reversible degrees C/degrees F, - For hanging or standing, - Battery 1.5V AA enclosed, - T In : -10.+60degrees C (+14.6140degrees F), - H In : 10..99%.atribut:
- Battery: 1 x AAA 1.5 V
- Material: Plastic
- TFA ThermohygrometerDeskripsi:This weather station with metal ring has the shape of a classic pocket watch. This decorative instrument consists of a barometer, thermometer and hygrometer. The barometer measures air pressure and allows you to make a local weather forecast. As the air pressure increases, the weather improves, whilst you should expect bad weather with a decreasing air pressure. By controlling the indoor temperature and humidity you can create a comfortable and healthy room climate and save on heating costs.atribut:
- Dimensions (LxBxH) (mm): 136x43x147
- Diameter (mm): Ø 136
- Material: Plastic, Metal
- Color: Chrome
- Sato Keiryoki Mfg Precision Thermo-Hygrometeratribut:
- Measurement Range (Temperature/Humidity) (°C/%RH): 0 to 50/20 to 100
- Size (mm): 135x33
- Flange Material: ABS resin
- Accessories: Mounting flange (with 3 screws), R6P AA manganese batteryx2
- Display: Temperature/digital, Humidity/analog
- Accuracy: Temperature/+/- 1°C (0 - 40°C), +/- 2°C (other), Humidity/+/- 4%RH (40% - 80%RH at 20 +/- 5°C), +/- 7%RH (other)
- Minimum Scale for Temperature and Humidity (°C/% RH): 0.1/2
- Package Size (mm): 180x50x180
- TESTO Portable Thermo-Hygrometer Calibration Certificateatribut:
- Power Supply: 2 AAA alkaline batteries (included for testing)
- Size (mm): 46x25x119
- Resolution (Temperature/Humidity) (%RH): 5 to 95
- Accuracy Of Measurement: temperature/± 0.5°C, humidity/± 2.5% RH (5 to 95% RH)
- Accessories: strap, belt holder, protective cap
- Measurement Range (Temperature/Humidity) (°C/%RH): -10 to + 50 /5 to 95
- Package Size (mm): 265x370x85
- Sensors: Humidity/Capacitive, Temperature/NTC thermistor
- Cole Parmer Thermohygrometer with Glass Thermometer (Alat Ukur Suhu Kelembapan)Deskripsi:Use this indicator for RH and temperature readings in your lab, office, or computer room. Instrument requires no batteries or power. This indicator features a °>F/°>C thermometer.atribut:
- Minimum RH Range (%): 20
- Maximum RH Range (%): 99
- RH Resolution (%): 1
- Minimum Temperature (°F): 20
- Minimum Temperature (°C): -10
- Accuracy (% R.H.): ±4
- Depth (inch): 11/16
- Diameter (inch): 4
- Display Type: Analog
- Maximum Temperature (°C): 50
- Maximum Temperature (°F): 120
- Mounting Type: Wall
- Response Time (minute): 1
- Temperature Accuracy (°F): ±3.6 (±2°C)
- Temperature Resolution (°F): 10 (5°C)
- AS ONE Desiccator Auto Dry FN Light Blocking Type (Wadah Pengering)Deskripsi:- Eliminates dead space inside the desiccator and enables a wide and effective use of the inside of the cabinet. - By adopting a new door opening and closing mechanism and eliminating dead space when opening and closing the door, it can be installed on the wall without gaps. - The new dehumidification unit does not have a driving part and does not generate sound or vibration, so it has excellent durability. - Moisture inside the desiccator is released directly to the outside in a gaseous state, so water droplets (drainage) do not appear. - Easy to move with casters. - Humidity is controlled from the front panel (analog setting). - The dehumidification performance has been enhanced to approach that of a digital high-control desiccator while controlling analog. - The five sides other than the door are made of a light-shielding material, making it suitable for storing samples that are sensitive to light.atribut:
- AS ONE Part Number: 1-1620-01
- Accessories: Shelf board x 4, low humidity digital thermo-hygrometer (THI-HP)
- Achieving humidity (%RH): Approx. 20 (After 48 hours, no load inside)
- Caster Diameter (mm): 65
- Control Method: Humidity/dial automatic adjustment type (relative humidity)
- Dehumidification Element Effective Membrane Area (cm²): 2
- Dehumidification Method: Electrolytic Discharge of H
- Inner Dimension (mm): 560×483×1486
- Mass (kg): 29
- Material: Body / PMMA (Acrylic), Frame / Aluminium, Caster / PA (Nylon)
- Material (Shelf Board): reinforced plastic
- Mounting Pitch (mm): 50
- Outer Dimension (mm): 574×524×1770
- Power Consumption (W): 30
- Power Cord (m): About 2 (3P plug)
- Power Supply (V): 100 (AC) (50/60Hz)
- Shelf Board Dimensions (mm): 490×460
- Shelf Plate Interval (mm): 35
- Shelf board load capacity (kg): about 10/piece
- Specification: Door packing/magnet type
- Warranty Period: 3 years
- SELEC Digital AC MeterDeskripsi:LCD Ampere Meter, 1Phase 2 Wire- With analog style bargraph Indication- For 1 phase 2 wire connection- For 3 phase with selector swicth connection- Input : 1F - 2wire
- Seiko Radio Wave Controlled Clock (Jam Kontrol Sinyal Radio)Deskripsi:-A program radio clock which can set chimes and melodies up to 32 channels.-Applicable bracket for plaster boards.-Plastic Frame.-Glass on the front.-For dual purpose of hanging and placing
- Fox PVAc White Glue (Lem PVAc Putih)atribut:
- Packaging: Bottle
- Fox PVAc White Glue Refill (Lem PVAc Putih)atribut:
- Packaging: Pouch
Daftar Harga Thermohygrometer Analog Terbaru October 2026
| TESTO Thermohygrometer | Rp2.299.900 |
| Shinwa Rules Thermo-Hygrometer | Rp199.900 |
| SK SATO Digital Thermo-Hygrometer | Rp2.499.900 |
| KRISBOW Thermohygrometer | Rp739.900 |
| Citizen Thermohygrometer (Alat Ukur Suhu & Kelembaban) | Rp579.900 |
| Cole Parmer Thermohygrometer with Digital Thermometer (Alat Ukur Suhu Kelembapan) | Rp18.999.900 |
| SATO (Label) Digital Thermohygrometer | Rp969.900 |
| TFA Digital Thermo-Hygrometer | Rp1.199.900 |
| TFA Thermohygrometer | Rp1.299.900 |
| AND Thermo-Hygrometer | Rp819.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)























































































































































/aaP102852370-7.jpg)
/5tP106288209-2.jpg)
%20Digital%20Thermohygrometer/i4P102970652-5.jpg)






/6bP106288227-1.jpg)
/9uP103475354-1.jpg)

/P103036094-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/Fox%20PVAc%20White%20Glue%20(Lem%20PVAc%20Putih)/P101557762-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Fox%20Polychloroprene%20Contact%20Adhesive%20Can%20(Lem%20Kuning)/P102892165-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/Fox%20PVAc%20White%20Glue%20Refill%20(Lem%20PVAc%20Putih)/8qP102892314-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)